Item# : EA781EA-21
Description : Magnet Strong Type
Spec
| Material |
Alnico5
|
Service temperature |
550℃ or less
|
| With magnetism |
prevention plate
|
|
|
Corrosion resistance
|
| Weight |
-21: 6g, -22: 20g, -24: 50g, -25: 113g
|
Magnetic force |
7N(0.7kgf)
|
| Size(mm) |
φ12.7x9.5
|
About magnetic prevention plate |
Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. |
| Catalog Price (JPY) |
¥
485
(Excluding tax)/¥
534(Tax including)
|
| Quantity of stock |
Latest stock:15
(2026/11/15 05:53 Currently)
|
| Catalog Page |
Page 1315
|
Documents
| Catalog |
-
|
| RoHS |
-
|
| Specification |
-
|
| Instruction manual(Japanese) |