Product Detail

URL:

Item# : EA781EA-25

Description : Magnet Strong Type

Spec

Material Alnico5 
Service temperature 550℃ or less
With magnetism prevention plate
Corrosion resistance
Weight Magnetic force 48N(4.8kgf)
Size(mm) φ31.8x25.4
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 2,530 (Excluding tax)/¥ 2,783(Tax including)

Quantity of stock

Latest stock:9

(2026/11/15 05:53 Currently)

Update
Catalog Page Page 1315

Replacement Items

EA781EB-6
Relational Items
EA781EA-21 Magnet Strong Type
EA781EA-22 Magnet Strong Type
EA781EA-23
EA781EA-24 Magnet Strong Type
EA781EA-25 Magnet Strong Type
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Specification
  1. PDF
Instruction manual(Japanese)