Item# : EA781EE-61
Description : Magnet
Spec
| Material | Neodymium Magnet |
Magnetic Force | 5kgf |
|---|---|---|---|
| Thread Size | M4×6.5 |
Size | Dia 22×6(Screw Included :12.5)mm |
| Service temperature | 60℃ or less |
||
| 2Including |
|||
| Can also be used on painted mild steel bodies. (The rubber coat protects the car body and does not damage it) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,180 (Excluding tax)/¥ 3,498(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/19 07:55 Currently) |
||||
| Catalog Page | Page 1313 | ||||
| Relational Items |
|---|
| EA781EE-61 Magnet |
| EA781EE-62 Magnet |
| EA781EE-63 Magnet |
| EA781EE-64 Magnet |