Product Detail

URL:

Item# : EA781EE-64

Description : Magnet

Spec

Material Neodymium Magnet
Magnetic Force 42kgf
Thread Size M8×15
Size Dia 88×8.5(Screw Included :23.5)mm
Service temperature 60℃ or less
2Including
Can also be used on painted mild steel bodies.
(The rubber coat protects the car body and does not damage it)
Additional explanation
Catalog Price (JPY)

¥ 10,700 (Excluding tax)/¥ 11,770(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 07:55 Currently)

Update
Catalog Page Page 1313
Relational Items
EA781EE-61 Magnet
EA781EE-62 Magnet
EA781EE-63 Magnet
EA781EE-64 Magnet
Web catalog image

Documents

Catalog
  1. PDF
Instruction manual(Japanese)
  1. PDF
RoHS