Product Detail

URL:

Item# : EA781EF-5

Description : Samarium-cobalt Magnet Strong Type

Spec

Material Samarium-cobalt, steel
Service temperature 200℃ or less
With magnetism prevention plate
Magnetic force 60N(6.0kgf)
Size φ16x4.5mm
Corrosion resistance
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 670 (Excluding tax)/¥ 737(Tax including)

Quantity of stock

Latest stock:44

(2026/11/11 13:21 Currently)

Update
Catalog Page Page 1312
Relational Items
EA781EF-1 Samarium-cobalt Magnet Strong Type
EA781EF-2 Samarium-cobalt Magnet Strong Type
EA781EF-3 Samarium-cobalt Magnet Strong Type
EA781EF-4 Samarium-cobalt Magnet Strong Type
EA781EF-5 Samarium-cobalt Magnet Strong Type
EA781EF-6 Samarium-cobalt Magnet Strong Type
EA781EF-7 Samarium-cobalt Magnet Strong Type
EA781EF-8 Samarium-cobalt Magnet Strong Type
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)