Item# : EA781EY-1
Description : Sheet floater
Spec
Iron sheets that are piled up can be separated one by one safely quickly and effectively.
|
*The separating capacity could decline when the iron sheets are treated with or applied with oil.
|
If piled iron sheets are in contact with N pole of the main unit the pole of the iron sheets is S. The pole of each iron sheet is S and the pole is S in contact surfaces of the iron sheets generating reaction forces and making it possible to separate the sheets one by one.
|
| Size (W×D×H) |
73×65×76mm
|
Weight (2 pcs ) |
1.4kg
|
| Inatalling hole size |
M8
|
Qty. per unit |
2pcs |
| Catalog Price (JPY) |
¥
18,400
(Excluding tax)/¥
20,240(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/20 18:33 Currently)
|
| Catalog Page |
Page 1315
|
Documents
| Instruction manual(Japanese) |
-
-
|
| RoHS |