Product Detail

URL:

Item# : EA781EY-3

Description : Sheet floater

Spec

Iron sheets that are piled up can be separated one by one safely quickly and effectively.
*The separating capacity could decline when the iron sheets are treated with or applied with oil.
If piled iron sheets are in contact with N pole of the main unit the pole of the iron sheets is S. The pole of each iron sheet is S and the pole is S in contact surfaces of the iron sheets generating reaction forces and making it possible to separate the sheets one by one.
Size (W×D×H) 113×89×152mm
Weight (2 pcs ) 6.75kg
Inatalling hole size M10
Qty. per unit 2pcs
Additional explanation
Catalog Price (JPY)

¥ 49,200 (Excluding tax)/¥ 54,120(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 18:44 Currently)

Update
Catalog Page Page 1315
Relational Items
EA781EY-1 Sheet floater
EA781EY-2 Sheet floater
EA781EY-3 Sheet floater
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
  2. PDF
RoHS