Product Detail

URL:

Item# : EA812JA-31

Description : DC-AC Inverter

Spec

For 12V
Input voltage-12VDC
Output voltage-100VAC
Rated output AC100V power supply (2pcs):120W
USB(1pc):DC5V・2.1A
Accessory socket(1pc):10A or less
As 3 types of power supply are available, this can be used widely.
Dim./weight- 126 x 102 x 50mm/600g
Cigar socket connection cord-1.5m
With protection circuits
Cigar socket cord-1.5mm
Rated output 120W
Max output 150W
Additional explanation
Catalog Price (JPY)

¥ 5,650 (Excluding tax)/¥ 6,215(Tax including)

Quantity of stock

Latest stock:18

(2026/11/12 19:01 Currently)

Update
Catalog Page Page 0274
Relational Items
EA812JA-31 DC-AC Inverter
EA812JA-33A
Web catalog image

Documents

Flyer
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)