Product Detail

URL:

Item# : EA812JA-3D

Description : Dc-Ac Inverter

This product is no longer available. Please refer to replacement item below.

Spec

Input Voltage DC24V
Output Voltage AC100V
Rated Output 120W
Maximum Output (2 minutes) 150W
Conversion Efficiency 75%
Output Wave Type Square wave
Output Frequency 55Hz
With USB Terminal 1-Port
Output Voltage :DC5V
Output Current :2400mA
Outlet 2-Port
Body Size About 70(W)x111(D)x47(H)mm
Weight About 360g
Input System Cigar Plug
Cord Length About 1m
Fuse Volume 15A (Mini glass tube) in the power supply plug
Protection Function Low-voltage protection overvoltage protection overload protection temperature protection
Easily charge various devices such as iPad / iPhone / iPod / smartphone in the car
Additional explanation
Catalog Price (JPY)

¥ 7,820 (Excluding tax)/¥ 8,602(Tax including)

Quantity of stock

Latest stock:0

(2026/11/08 11:06 Currently)

Update
Catalog Page Page 0274

Replacement Items

EA812JA-3E
Relational Items
EA812JA-3D Dc-Ac Inverter
EA812JA-4D Dc-Ac Inverter
Web catalog image

Documents

Others
  1. PDF
Manufacturer’s instruction manual(Japanese)