Item# : EA812JA-4D
Description : Dc-Ac Inverter
Spec
| Input Voltage | DC24V |
Output Voltage | AC100V |
|---|---|---|---|
| Rated Output | Accessories socket use :120W Battery terminal use :300W |
Maximum Output (2 minutes) | Accessories socket use :150W Battery terminal use :350W |
| Conversion Efficiency | 75% |
Output Wave Type | Square wave |
| Output Frequency | 55Hz |
With USB Terminal | 1-Port Output Voltage :DC5V Output Current :2400mA |
| Outlet | 2-Port |
Body Size | About 100(W)x151(D)x56(H)mm |
| Weight | About 540g |
Input System | Cigar Plug Battery Connection |
| Cord Length | Accessories socket :About 1m Battery :About 1m |
Fuse Volume | 10A glass tube (inside power plug) 15Ax2 (Blade) on the back |
| Protection Circuit | Low-voltage protection overvoltage protection overload protection temperature protection |
||
| Easily charge various devices such as iPad / iPhone / iPod / smartphone in the car | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,200 (Excluding tax)/¥ 11,220(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 11:02 Currently) |
||||
| Catalog Page | Page 0274 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA812JA-3D Dc-Ac Inverter |
| EA812JA-4D Dc-Ac Inverter |