Item# : EA812JA-5BA
Description : DC-AC Inverter
This product is no longer available. Please refer to replacement item below.
Spec
Input voltage-DC12V
|
Output voltage-AC100V
|
Rated output-500W(using Cigar plug : 120W)
|
Maximum Output(5 minute)-600W(using Cigar plug : 150W)
|
Maximum Instant output-700W
|
Input system-Cigar plug, connecting battery
|
conversion efficiency-80%
|
With USB Terminal -Output voltage: DC5V,Output voltage: 2400mAx2 ports
|
Output frequency-55Hz
|
Output wave forms-Short form wave
|
Power supply plug cord-About 650mm
|
Clip cord for battery terminal -650mm
|
Size-113(W)x208(D)x58(H)mm
|
Weight-About 660g
|
Protection circuit-High voltage protection, low-voltage protection, overcurrent protection, temperature protection, short-circuit protection
|
In-vehicle cigarette socket and 12 V battery are converted into 2-port USB power supply plus 100 VAC.
|
USB Max. of Output total 4.8A(4800mA)
|
It can charge various devices such as iPad, iPhone, iPod and smartphone easily in car. |
Catalog Price (JPY) |
¥
8,920
(Excluding tax)/¥
9,812(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/04 07:40 Currently)
|
Replacement Items
Documents
Flyer |