Item# : EA812JP-12
Description : AC Adapter
Spec
| Rated input | AC100V(50/60Hz) |
Code Length | 1.8m |
|---|---|---|---|
| size | 55 x 25 x 38mm |
Weight | 70g |
| Exchange Plug 6Piece Adapted |
|||
| Switching Type |
|||
| Built-In Stabilizing circuit, less voltage fluctuation and less burden on equipment. |
|||
| Rated Output | DC5V/2000mA |
Exchange Plug size | Outside dia. :3.5mm The inside diameter :1.35mm Outside dia. :5.5mm The inside diameter :2.1mm Outside dia. :5.5mm The inside diameter :2.5mm Outside dia. :2.35mm The inside diameter :0.7mm Outside dia. :4.0mm The inside diameter :1.7mm Outside dia. :4.75mm The inside diameter 1.7mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,830 (Excluding tax)/¥ 3,113(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/03 02:03 Currently) |
||||
| Catalog Page | Page 1887 | ||||
| Relational Items |
|---|
| EA812JP-11 AC Adapter |
| EA812JP-12 AC Adapter |
| EA812JP-13 AC Adapter |
| EA812JP-14 AC Adapter |
| EA812JP-15 AC Adapter |