Product Detail

URL:

Item# : EA812JP-15

Description : AC Adapter

Spec

Rated input AC100V(50/60Hz)
Code Length 1.8m
size 70 x 30 x 53mm
Weight 133g
Exchange Plug 6Piece Adapted
Switching Type
Built-In Stabilizing circuit, less voltage fluctuation and less burden on equipment.
Rated Output DC12V/2000mA
Exchange Plug size Outside dia. :3.5mm The inside diameter :1.35mm
Outside dia. :5.5mm The inside diameter :2.1mm
Outside dia. :5.5mm The inside diameter :2.5mm
Outside dia. :4.0mm The inside diameter :1.7mm
Outside dia. :4.75mm The inside diameter :1.7mm
Outside dia. :5.5mm The inside diameter 3.3mm
Additional explanation
Catalog Price (JPY)

¥ 3,610 (Excluding tax)/¥ 3,971(Tax including)

Quantity of stock

Latest stock:5

(2026/11/03 02:03 Currently)

Update
Catalog Page Page 1887
Relational Items
EA812JP-11 AC Adapter
EA812JP-12 AC Adapter
EA812JP-13 AC Adapter
EA812JP-14 AC Adapter
EA812JP-15 AC Adapter
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)