Item# : EA813DB-22B
Description : [Rechargeable] Impact Screwdriver Set
Spec
| <Set Details> | ・ Rechargeable Impact Driver (EA813DB-22B) ・ 6 straight coating drills ・ Both head bit (+) # 2 ・ (-) 6.0 mm ・ Screw slip agent ・magnet catch |
||
|---|---|---|---|
| <Rechargeable Impact Driver Specifications> ・ Specification: Resin case set ・ Applications: Small screws ・ Small diameter bolts ・ Text screws etc.Tightening ・Battery: 14.4 V (lithium ion 6.0 Ah) ・Charging time: about 30 minutes ・ Tightening capacity: Small screw: 4 to 8 mm,Normal bolt: M5 to M16,High strength bolt: M5 to M14,Thread screw: φ 3.5 - 6 mm ・ Maximum torque: 172 N ・ m ・ No-load rotational speed:Soft mode: 0 to 900 rpm,Normal ・ power ・ text mode: 0 to 2,800 rpm ・ Number of hits:Soft mode: 0 to 1,800 times / minuteNormal ・ Power mode: 0 to 3,900 times / min,Text mode: 0 to 1,900 times / minute ・Continuous speed change, forward / reverse rotation, LED light, with battery level indicator ・ Dust and water resistant function: IP 56 ・ Size: 127 x 29 x 237 (H) mm ・ Weight: 1.3 kg (with battery installed) ・accessories:Quick charger (with cooling function),Resin case, battery x 2, battery cover |
|||
| <6 piece coated straight drill specification> ・ Size: 1.5 ・ 2.0 ・ 2.5 ・ 3.0 ・ 4.0 ・ 5.0 mm x 1 each ・ Material: HSS (HYS), titanium coating ・ Hexagonal shank: 6.35 mm (1/4 \") |
|||
| <double-headed bit specification> ・ Size: (+) # 2 x (-) 6 mm (5 pieces) ・ Hexagonal shank: 1/4 \" ・ Overall length: 125 mm ・ With magnet |
|||
| <Specification of screw anti-slip agent> ・ Contents: 10 g Weight: 22 g ・ It can be used for screws with broken screw grooves, bolts damaged at the corners, etc. |
|||
| <Magnetic catch specification> ・ Corresponding size: Hexagonal shank 1/4 \" Round shaft maximum 1/4 \"(for hand-held driver)\※ It can not be used for round shaft bit for electric drive. ・ Overall length: 27 mm ・ Body color: either yellow, green, red or white(Color designation is not possible) ・ 2 pieces ・ Do not drop the screw with a strong magnet and catch it securely. ・ Hexagon Bit ・ Magnet power of the driver axis greatly increases. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 74,800 (Excluding tax)/¥ 82,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/23 11:35 Currently) |
||||
| Catalog Page | Page 0831 | ||||
| Relational Items |
|---|
| EA813DB-22B [Rechargeable] Impact Screwdriver Set |
| EA813DB-24B [Rechargeable] Impact Screwdriver Set |
| Parts & Accessories | |
|---|---|
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |