Item# : EA813DB-24B
Description : [Rechargeable] Impact Screwdriver Set
Spec
| Color | Green |
Specifications | Resin case set |
|---|---|---|---|
| Application | tightening and removing of small screws, small diameter bolts, text screws |
Battery | 14.4 V (lithium ion 6.0 Ah) |
| Charging time | about 30 minutes |
Tightening capacity | Small screw: 4 to 8 mm,Normal bolt: M5 to M16,High strength bolt: M5 to M14, Thread screw: φ 3.5 - 6 mm |
| Maximum Torque | 172 N ・ m |
No-load rotation speed | Soft mode: 0 to 900 rpm,Normal ・ power ・ text mode: 0 to 2,800 rpm |
| Number of blows | Soft mode: 0 to 1,800 times / minute Normal ・ Power mode: 0 to 3,900 times / min Text mode: 0 to 1,900 times / minute |
||
| Continuously variable speed, forward and reverse rotation, LED light, with battery level indicator |
|||
| Dustproof and waterproof function | IP56 |
Size | 127 x 29 x 237 (H) mm |
| Weight | 1.3 kg (with battery installed) |
Accessories | quick charger (with cooling function),Resin case,Battery x 2, battery cover |
| New batting mechanism Triple hammer installed |
|||
| Comfort reduction (ACS function) It is difficult to crush the screw head, improving work efficiency |
|||
| Case with 2.3L large capacity accessory case. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 74,800 (Excluding tax)/¥ 82,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:50 Currently) |
||||
| Catalog Page | Page 0831 | ||||
| Relational Items |
|---|
| EA813DB-22B [Rechargeable] Impact Screwdriver Set |
| EA813DB-24B [Rechargeable] Impact Screwdriver Set |
| Parts & Accessories | |
|---|---|
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |