Item# : EA813H-10.8HA
Description : 10.8V Charger
Spec
Input Power Supply |
Single-Phase Alternating current 50/60HzSharing Voltage 100V
|
Input Volume |
47W
|
Charging Voltage |
10.8V
|
Charging Electric current |
3.0A
|
Properness Battery |
EA813HC-5A、EA813HC-6
|
Recharge Time |
3.0Ah:60minutes、1.5Ah:30minutes
|
Code |
2cores Vinyl Code
|
Weight |
350g
|
Recharge Time |
1.5Ah:30minutes、3.0Ah:60minutes
|
At the time of use. Power Consumption |
47W
|
Power Consumption(standby) |
0.35W
|
Usage Temperature Range |
0 To 40℃
|
Catalog Price (JPY) |
¥
12,900
(Excluding tax)/¥
14,190(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/01 05:57 Currently)
|
Catalog Page |
Page 0848
Page 0851
Page 0854
|
Documents
Manufacturer’s instruction manual(Japanese) |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.