Item# : EA813H-10B
Description : Charger
Spec
| Charging Possible Battery Voltage | 14.4V/18V |
Recharge Time | About 20 Minutes(3.0Ah) |
|---|---|---|---|
| With Usb Terminal (5V、2A) |
|||
| Engine Generator Correspondence |
|||
| Cold Charging Correspondence (-10℃until ) |
|||
| Cooling With a function |
|||
| Suitable Battery | EA813HE-4(14.4V) EA813HF-6(18V) |
||
| Good Visual recognition Large Charging Lamp &Full Color LED Powered By 。 |
|||
| ACPower Supply Or Charge Pond To USB Equipment Charging Possible 。 (※Separately、Commercially Available Goods USB Terminal Connection For Charging Cable Necessary。That Depending On Equipment Variety 、In The Case Not Charging。 ) |
|||
| EA813H-10A Compatible 。 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,700 (Excluding tax)/¥ 20,570(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/03 05:50 Currently) |
||||
| Catalog Page | Page 0048 Page 0061 Page 0831 Page 0836 Page 0837 | ||||
| Relational Items |
|---|
| EA813H-9 Charger (for Hitachi) |
| EA813H-10B Charger |
| EA813H-10.8HA 10.8V Charger |
| EA813H-12 |
| EA813H-12A |