Product Detail

URL:

Item# : EA814AN-20

Description : LED Working Lamp

Spec

Power Supply AC100V
Bulb LED bulb
Cable Spec. VCT0.75m㎡×3 core
size 150×280×309mm
Weight 1.3kg
Brightness 2000 Lumens
Color Temperature 6500K
Color rendering property Ra83
Light Distribution Degrees 120°
Power Consumption 18W
Emission of light Efficiency (lm/W) 111
Code Length 5m
Keeping Class IP54(Only the body )
Material Body :Steel
Protection Wire :(Iron Zinc Plating )
Rain-Proof Type (For Indoor And Outdoor Use )
Brings an entire space close to uniform illuminance.
Promotes the shift to LED in the replacement bulb market (← incandescent lamp).
For construction of large projects such as buildings and for interior of construction sites.
Clamp Range 62mm
Additional explanation
Catalog Price (JPY)

¥ 11,500 (Excluding tax)/¥ 12,650(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 12:04 Currently)

Update
Catalog Page Page 2049
Relational Items
EA814AN-20 LED Working Lamp
EA814AN-30 LED Working Lamp