Item# : EA814AN-30
Description : LED Working Lamp
Spec
| Power Supply |
AC100V
|
Bulb |
LED bulb
|
| Cable Spec. |
VCT0.75m㎡×3 core
|
size |
197×344×379mm
|
| Weight |
2.1kg
|
Brightness |
3000 Lumens
|
| Color Temperature |
6500K
|
Color rendering property |
Ra83
|
| Light Distribution Degrees |
120°
|
Power Consumption |
27W
|
| Emission of light Efficiency (lm/W) |
111
|
Code Length |
5m
|
| Keeping Class |
IP54(Only the body )
|
Material |
Body :Steel Protection Wire :(Iron Zinc Plating )
|
Outdoor Rain-Proof Type
|
Brings an entire space close to uniform illuminance.
|
Promotes the shift to LED in the replacement bulb market (← incandescent lamp).
|
For construction of large projects such as buildings and for interior of construction sites.
|
| Clamp Range |
100mm |
|
|
| Catalog Price (JPY) |
¥
16,100
(Excluding tax)/¥
17,710(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/15 12:08 Currently)
|
| Catalog Page |
Page 2049