Item# : EA815DK-30
Description : Cord Reel (with over Load Earth Leakage Breaker)
Spec
| Socket-outlet qty-4 pcs |
|||
| Socket-outlet rating-2P,15A,125V with earthing |
|||
| Allowable current-22A(※Capacity value of cable) |
|||
| Cord spec.-VCT2.0mm2 x 3 cores |
|||
| Earth leakage current sensitivity-15mA |
|||
| Cord length-30m |
|||
| Size-300×215×390(H)mm |
|||
| Weight-7.5kg |
|||
| With a folding plug |
|||
| With over load and earth leakage breakers |
|||
| DK-30, -50-With wire allowable temperature sensor (80℃, manual reset type) |
|||
| With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling. |
|||
| Earth leakage breaker overload current-15A |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,200 (Excluding tax)/¥ 39,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 10:55 Currently) |
||||
| Catalog Page | Page 0872 | ||||
| Relational Items |
|---|
| EA815DK-30 Cord Reel (with over Load Earth Leakage Breaker) |
| EA815DK-50 Cord Reel (with over Load Earth Leakage Breaker) |