Product Detail

URL:

Item# : EA815DK-50

Description : Cord Reel (with over Load Earth Leakage Breaker)

Spec

Socket-outlet qty-4 pcs
Socket-outlet rating-2P,15A,125V with earthing
Allowable current-22A(※Capacity value of cable)
Cord spec.-VCT2.0mm2 x 3 cores
Earth leakage current sensitivity-15mA
Cord length-50m
Size-290×230×363(H)mm
Weight-10.9kg
With a folding plug
With over load and earth leakage breakers
With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type)
Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling.
DK-30, -50-With wire allowable temperature sensor (80℃, manual reset type)
Earth leakage breaker overload current-15A
Additional explanation
Catalog Price (JPY)

¥ 54,200 (Excluding tax)/¥ 59,620(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 10:50 Currently)

Update
Catalog Page Page 0872
Relational Items
EA815DK-30 Cord Reel (with over Load Earth Leakage Breaker)
EA815DK-50 Cord Reel (with over Load Earth Leakage Breaker)
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF