Product Detail

URL:

Item# : EA815GL-414A

Description : Tap With Magnet (Lightning Surgesupport)

Spec

Rating 15A・125V(1,500W)
Grounded Outlet (With Ground Terminal) 2P×7Piece
Code Length 5m
Plug 2P(Swing Plug Formula 、Insulated. With Cover )
Thunder Surge Function (Body Built-In ) Max. Surge Voltage :6,000V、
Limitation Voltage :650V
Size 31×24×280(H)mm
Weight 509g
Both 2p And 3p Plugs Can Be Inserted Into The Outlet.
The Outlet Is Facing The Side, Which Prevents From Having The Plug Sticking Out.
Equipped With Magnets So That The Product Can Be Fixed To Desks, Etc. Made Of Stainless Steel.
Tracking Resistance Description.
The Thunder Surge Filter Will Protect The Connection Equipment From Excessive Voltage Caused By Thunders, Etc.
Its Foldable Plug That Moves For The Angle Of 180 Degrees Will Enable You To Line The Wiring In A Small Area, Too.
Slim Body Type
Additional explanation
Catalog Price (JPY)

¥ 4,190 (Excluding tax)/¥ 4,609(Tax including)

Quantity of stock

Latest stock:5

(2026/10/27 12:56 Currently)

Update
Catalog Page Page 1880
Relational Items
EA815GL-413A Tap With Magnet (With Lighting Surge Guard)
EA815GL-414A Tap With Magnet (Lightning Surgesupport)