Product Detail

URL:

Item# : EA815GL-413A

Description : Tap With Magnet (With Lighting Surge Guard)

Spec

Rating 15A・125V(1,500W)
Outlet 2P x 7Piece
Cord Length 2m
Plug 2P(3P Correspondence 、Swing Plug Type 、Insulated. With Cover )
Thunder Surge Function (Body Built-In ) Max. Surge Voltage :6000V
Limitation Voltage :650V
Size 31 x 24 x 280(H)mm
Weight 317g
The outlet can be connected with 2P as well as 3P.
The outlet is facing the side, which prevents from having the wiring sticking out.
Equipped with magnets so that the product can be fixed to desks made of steel, etc.
The plug is equipped with the insulation cover that prevents fire caused by tracking phenomenon that occurs due to dust and moisture (tracking-resistant specification).
The Thunder Surge Filter Will Protect The Connection Equipment From Excessive Voltage Caused By Thunders, Etc.
Its Foldable Plug That Moves For The Angle Of 180 Degrees Will Enable You To Line The Wiring In A Small Area, Too.
Slim Body Type
Additional explanation
Catalog Price (JPY)

¥ 3,830 (Excluding tax)/¥ 4,213(Tax including)

Quantity of stock

Latest stock:3

(2026/10/27 12:56 Currently)

Update
Catalog Page Page 1880

Replacement Items

EA815GL-414A
Relational Items
EA815GL-413A Tap With Magnet (With Lighting Surge Guard)
EA815GL-414A Tap With Magnet (Lightning Surgesupport)