Product Detail

URL:

Item# : EA815ZY-45

Description : Step-down transformer (with Electrostatic shielding)

Spec

Secondary voltage-0, 6V, 12V, 15V, 20V, 24V
Single-phase compound-wound
With electrostatic shielding
Primary voltage 0, 100V, 110V
Secondary current 3A
Additional explanation
Catalog Price (JPY)

¥ 11,900 (Excluding tax)/¥ 13,090(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 21:01 Currently)

Update
Catalog Page Page 1201
Relational Items
EA815ZY-41 Step-down transformer (with Electrostatic shielding)
EA815ZY-43 Step-down transformer (with Electrostatic shielding)
EA815ZY-45 Step-down transformer (with Electrostatic shielding)
EA815ZY-46 Step-down transformer (with Electrostatic shielding)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings
  1. PDF
Catalog