Item# : EA818BD-2A
Description : Bench Grinder (Electrical)
Spec
Usage | Polishing ・Removing burr ・Blade sharpener etc |
Whetstone ・Fiber Wheel size |
Dia 75×20(Thickness )×Dia 10(The inside diameter )mm |
---|---|---|---|
No-load rotation speed | 50Hz:5000~10000rpm 60Hz:3000~9500rpm |
Power Supply | AC100V(50/60Hz) |
Power Consumption | 130W |
Electric current | 1.5A |
Continuous Operating Time | 20minutes |
Body Size | 210×120×155mm |
Weight | 2.9kg(code Included ) |
Code Length | 1.8m(Ground Wire Clip Adapted ) |
Flexible Shaft | size : 1050(Full length )×Dia 8.0mm (Grip Section :Dia 20mm) Collect chuck type (Shaft Dia. Dia 2.35・3.0mm) |
Accessories | Fiber Wheel , #100Whetstone ,Stone With Shaft , Diamond Bit , Cylinder Press Wire Brush , Collet Chuck (2.35・3.0mm) |
Variable Speed With a function |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/07 12:21 Currently) |
Replacement Items
![]() |
|