Item# : EA818E-111A
Description : (Steel Wire )Brush With an Axis[3.2mm Shank/2pcs]
Spec
| Material | Carbon Steel |
Shaft Dia. | 3.2mm |
|---|---|---|---|
| Max. Rpm | 15000rpm |
Dia | 19.0mm |
| The wire diameter | 0.07mm |
The width | 2mm |
| Qty. Per Unit | 2 Pcs Including |
Usage | Rust removal and polishing of metal polishing of contacts of electronic parts |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 880 (Excluding tax)/¥ 968(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/25 00:21 Currently) |
||||
| Catalog Page | |||||
Product movie