Product Detail

URL:

Item# : EA818E-113A

Description : (Steel Wire )Brush With an Axis[3.2mm Shank/2pcs]

This product is no longer available. Please refer to replacement item below.

Spec

Material Carbon Steel
Shaft Dia. 3.2mm
Max. Rpm 15000rpm
Dia 3.2mm
The wire diameter 0.10mm
The width 7mm
Qty. Per Unit 2 Pcs Including
Usage Rust removal and polishing of metal polishing of contacts of electronic parts
Additional explanation
Catalog Price (JPY)

¥ 970 (Excluding tax)/¥ 1,067(Tax including)

Quantity of stock

Latest stock:0

(2026/09/25 00:55 Currently)

Update
Catalog Page Page 0861

Replacement Items

EA818E-123A
Relational Items
EA818E-111A (Steel Wire )Brush With an Axis[3.2mm Shank/2pcs]
EA818E-112A (Steel Wire )Brush With an Axis[3.2mm Shank/2pcs]
EA818E-113A (Steel Wire )Brush With an Axis[3.2mm Shank/2pcs]
Web catalog image

Product movie