Item# : EA818E-123A
Description : (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]
Spec
| Material | Stainless |
Shaft Dia. | 3.2mm |
|---|---|---|---|
| Max. Rpm | 15000rpm |
Usage | For finishing and deburring of stainless steel aluminum copper etc. |
| Qty. Per Unit | 2 Pcs Including |
Dia | 3.2mm |
| The wire diameter | 0.07mm |
The width | 7mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:71 (2026/11/24 00:42 Currently) |
||||
| Catalog Page | Page 0861 | ||||
Product movie