Product Detail

URL:

Item# : EA818E-121A

Description : [3.2mm Shaft] Stainless Steel Wire Brush

This product is no longer available. Please refer to replacement item below.

Spec

Material Stainless
Shaft Dia. 3.2㎜
Max. Rpm 15000rpm
Usage Stainless 、Aluminum 、Silver such Finish ・Burr Removal
Qty. Per Unit 2 Pcs Including
Dia 19.0㎜
The wire diameter 0.13㎜
Height 2㎜
Additional explanation
Catalog Price (JPY)

¥ 1,140 (Excluding tax)/¥ 1,254(Tax including)

Quantity of stock

Latest stock:0

(2026/11/24 00:46 Currently)

Update
Catalog Page Page 0861
Relational Items
EA818E-121A [3.2mm Shaft] Stainless Steel Wire Brush
EA818E-122A (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]
EA818E-123A (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]
Web catalog image

Product movie