Product Detail

URL:

Item# : EA818E-122A

Description : (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]

This product is no longer available. Please refer to replacement item below.

Spec

Shaft dia. 3.2mm
Max. RPM 15,000rpm
For finish and burr removal of stainless steel, aluminum, silver, etc.
Material Stainless steel
Dia. 13.0mm
Yarn dia. 0.13mm
Height 6mm
Length About 40 to 46mm
Additional explanation
Catalog Price (JPY)

¥ 1,060 (Excluding tax)/¥ 1,166(Tax including)

Quantity of stock

Latest stock:0

(2026/11/24 00:46 Currently)

Update
Catalog Page Page 0861
Relational Items
EA818E-121A [3.2mm Shaft] Stainless Steel Wire Brush
EA818E-122A (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]
EA818E-123A (Stainless Wire )Brush With an Axis[3.2mm Shank/2pcs]
Web catalog image

Product movie