Item# : EA819AT-66
Description : Felt Buff with Shaft (3mm)
Spec
| Features-AT-61 to -71: Provides speedy grinding with its properties of absorbing little oil and water and retaining abrasive on the felt surface, which are different from the soft type. AT-81 to -91: Provides nice finishing by good absorption of oil and water and prevention of biased exposure of abrasive on the surface. |
|||
| Shaft dia.-3.0mm |
|||
| Max. RPM-30,000rpm |
|||
| Material-Wool |
|||
| Dia.-10mm |
|||
| Height-20mm |
|||
| Hardness-Hard |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 460 (Excluding tax)/¥ 506(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/15 06:19 Currently) |
||||
| Catalog Page | Page 0925 | ||||