Product Detail

URL:

Item# : EA819AT-89

Description : Felt Buff with Shaft (3mm)

Spec

Features-AT-61 to -71: Provides speedy grinding with its properties of absorbing little oil and water and retaining abrasive on the felt surface, which are different from the soft type.
AT-81 to -91: Provides nice finishing by good absorption of oil and water and prevention of biased exposure of abrasive on the surface.
Shaft dia.-3.0mm
Max. RPM-30,000rpm
Material-Wool
Dia.-15mm
Height-20mm
Hardness-Soft
Additional explanation
Catalog Price (JPY)

¥ 620 (Excluding tax)/¥ 682(Tax including)

Quantity of stock

Latest stock:17

(2026/11/15 06:19 Currently)

Update
Catalog Page Page 0925
Relational Items
EA819AT-61 Felt Buff with Shaft (3mm)
EA819AT-62 Felt Buff with Shaft (3mm)
EA819AT-63 Felt Buff with Shaft (3mm)
EA819AT-64 Felt Buff with Shaft (3mm)
EA819AT-65 Felt Buff with Shaft (3mm)
EA819AT-66 Felt Buff with Shaft (3mm)
EA819AT-68 Felt Buff with Shaft (3mm)
EA819AT-81 Felt Buff with Shaft (3mm)
EA819AT-82 Felt Buff with Shaft (3mm)
EA819AT-83 Felt Buff with Shaft (3mm)
EA819AT-84 Felt Buff with Shaft (3mm)
EA819AT-85 Felt Buff with Shaft (3mm)
EA819AT-86 Felt Buff with Shaft (3mm)
EA819AT-89 Felt Buff with Shaft (3mm)
EA819AT-90 Felt Buff with Shaft (3mm)
EA819AT-91 Felt Buff with Shaft (3mm)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Flyer
  1. PDF
Catalog