Product Detail

URL:

Item# : EA819BT-111

Description : Brass Brush with Hex Shaft(6.35mm)

This product is no longer available. Please refer to replacement item below.

Spec

Shaft Dia. 1/4(6.35mm)
Brush Material Brass
Can also be used for impact drivers.
Brush Length 50mm
Max. Rpm 1500rpm
Outside dia. 10mm
The wire diameter 0.15mm
Additional explanation
Catalog Price (JPY)

¥ 3,760 (Excluding tax)/¥ 4,136(Tax including)

Quantity of stock

Latest stock:0

(2025/10/02 16:51 Currently)

Update

Replacement Items

EA819BL-321
Relational Items
EA819BT-111 Brass Brush with Hex Shaft(6.35mm)
EA819BT-112 Brass Brush with Hex Shaft(6.35mm)
EA819BT-113 Brass Brush with Hex Shaft(6.35mm)
EA819BT-114 Brass Brush with Hex Shaft(6.35mm)
EA819BT-115 Brass Brush with Hex Shaft(6.35mm)
EA819BT-116 Brass Brush with Hex Shaft(6.35mm)
EA819BT-117 Brass Brush with Hex Shaft(6.35mm)
EA819BT-118 Brass Brush with Hex Shaft(6.35mm)