Product Detail

URL:

Item# : EA819BT-123

Description : Brass Brush with Hex Shaft(6.35mm)

This product is no longer available. Please refer to replacement item below.

Spec

Shaft Dia. 1/4(6.35mm)
Brush Material Stainless
Can also be used for impact drivers.
Brush Length 50mm
Max. Rpm 1500rpm
Outside dia. 16mm
The wire diameter 0.15mm
Additional explanation
Catalog Price (JPY)

¥ 3,760 (Excluding tax)/¥ 4,136(Tax including)

Quantity of stock

Latest stock:0

(2026/09/24 17:58 Currently)

Update

Replacement Items

EA819BL-313
Relational Items
EA819BT-121 Brass Brush with Hex Shaft(6.35mm)
EA819BT-122 Brass Brush with Hex Shaft(6.35mm)
EA819BT-123 Brass Brush with Hex Shaft(6.35mm)
EA819BT-124 Brass Brush with Hex Shaft(6.35mm)
EA819BT-125 Brass Brush with Hex Shaft(6.35mm)
EA819BT-126 Brass Brush with Hex Shaft(6.35mm)
EA819BT-127 Brass Brush with Hex Shaft(6.35mm)
EA819BT-128 Brass Brush with Hex Shaft(6.35mm)