Product Detail

URL:

Item# : EA819BT-141

Description : End type Brass Brush with Hex Shaft(6.35mm)

Spec

Shaft Dia. 1/4\"(6.35mm)
With Spring
Wires are hard to spread, and to fracture.
Most suitable for polishing of concave-convex surfaces and corners
Material Steel
Brush Size Outside dia. :15mm
The wire diameter :0.3mm
The width :27mm
Max. Rpm 3,800rpm
Can also be used for impact drivers.
Additional explanation
Catalog Price (JPY)

¥ 1,310 (Excluding tax)/¥ 1,441(Tax including)

Quantity of stock

Latest stock:10

(2026/11/19 09:25 Currently)

Update
Catalog Page Page 0982
Relational Items
EA819BT-141 End type Brass Brush with Hex Shaft(6.35mm)
EA819BT-142 End type Brass Brush with Hex Shaft(6.35mm)
EA819BT-143 End type Brass Brush with Hex Shaft(6.35mm)