Item# : EA819BT-142
Description : End type Brass Brush with Hex Shaft(6.35mm)
Spec
| Shaft Dia. | 1/4\"(6.35mm) |
||
|---|---|---|---|
| With Spring |
|||
| Wires are hard to spread, and to fracture. |
|||
| Most suitable for polishing of concave-convex surfaces and corners |
|||
| Material | Brass |
Brush Size | Outside dia. :15mm The wire diameter :0.15mm The width :20mm |
| Max. Rpm | 3,000rpm |
||
| Can also be used for impact drivers. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,430 (Excluding tax)/¥ 1,573(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:18 (2026/11/19 09:33 Currently) |
||||
| Catalog Page | Page 0982 | ||||
| Relational Items |
|---|
| EA819BT-141 End type Brass Brush with Hex Shaft(6.35mm) |
| EA819BT-142 End type Brass Brush with Hex Shaft(6.35mm) |
| EA819BT-143 End type Brass Brush with Hex Shaft(6.35mm) |