Product Detail

URL:

Item# : EA819ZB-3

Description : Sealing Removal Cutter

This product is no longer available. Please refer to replacement item below.

Spec

Available To The Attached Onto Commercially Available Electric Screwdriver.
Highest Use Rotation Speed 3000rpm
Insertion 1/4
Blade Dia. 7mm
Full length 60mm
Qty. Per Unit 2 Pcs
Recommendation Conditions ・Object:Aluminum ・Resin Sash Turn ・Aluminum Panel
・Sealing Material :Silicone System ・Molive Drabified Silicone Sealant System ・Urethane System
・Joint Width :8mmMore Than
Feature Available For Using Around Aluminum Window Panes Which Are Susceptible To Being Scratched.
Additional explanation
Catalog Price (JPY)

¥ 3,900 (Excluding tax)/¥ 4,290(Tax including)

Quantity of stock

Latest stock:0

(2025/05/29 16:25 Currently)

Update

Replacement Items

EA819ZB-2