Product Detail

URL:

Item# : EA824B-10

Description : Drill Set [HSS]

Spec

(Extra Masamune )
Material HSS (High-Speed Steel )
Cross &Point Thinning Addapted
Accuracy of biting is good, Centering and processing are unnecessary.
Stainless 、Iron 、Cupper 、Aluminum For
Qty. Per Unit 10 Pcs
Size (mm) 3.0・3.2・3.5・4.0・4.5・4.8・5.0・5.5・6.0・6.5
The Point Angle Is Polished In A Special Manner, Which Makes The Drill Easier To Drill In.
Total Weight 510g
With steel case
Additional explanation
Catalog Price (JPY)

¥ 7,290 (Excluding tax)/¥ 8,019(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 08:53 Currently)

Update
Catalog Page Page 0877
Relational Items
EA824B-10 Drill Set [HSS]
EA824B-15 Drill Set [HSS]
Web catalog image

Documents

How to use
  1. PDF
ESCO dimentional drawing
  1. IMG