Item# : EA824B-15
Description : Drill Set [HSS]
Spec
(Extra Masamune )
|
| Material |
HSS (High-Speed Steel )
|
|
|
Cross &Point Thinning Addapted
|
Accuracy of biting is good, Centering and processing are unnecessary.
|
Stainless 、Iron 、Cupper 、Aluminum For
|
| Qty. Per Unit |
15 Pcs
|
Size (mm) |
3.0・3.5・4.0・4.5・5.0・5.5・6.0・6.5・7.0・7.5・8.0・8.5・9.0・9.5・10.0
|
| Full length |
71 to 130mm
|
Blade Length |
42 to 95mm
|
| Total Weight |
720g
|
|
|
The Point Angle Is Polished In A Special Manner, Which Makes The Drill Easier To Drill In.
|
| With steel case |
| Catalog Price (JPY) |
¥
18,700
(Excluding tax)/¥
20,570(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/16 08:59 Currently)
|
| Catalog Page |
Page 0877
|
Documents
| How to use |
-
|
| ESCO dimentional drawing |