Product Detail

URL:

Item# : EA824EJ-2

Description : [Type 2] Center Drill

Spec

Angle-60° x 120°
For prevention of burr and protection of the 60° center surface
Material-SKH51
Tip dia.(mm) 2
Length(mm) 53
60° Max. dia.(mm) 4.5
Additional explanation
Catalog Price (JPY)

¥ 3,020 (Excluding tax)/¥ 3,322(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 22:02 Currently)

Update
Catalog Page Page 0894
Relational Items
EA824EJ-1 [Type 2] Center Drill
EA824EJ-1.5 [Type 2] Center Drill
EA824EJ-2 [Type 2] Center Drill
EA824EJ-2.5 [Type 2] Center Drill
EA824EJ-3 [Type 2] Center Drill
EA824EJ-4 [Type 2] Center Drill
EA824EJ-5 [Type 2] Center Drill
EA824EJ-6 [Type 2] Center Drill
Web catalog image

Documents

How to use