Item# : EA824EJ-1.5
Description : [Type 2] Center Drill
Spec
Angle-60° x 120° |
|||
For prevention of burr and protection of the 60° center surface |
|||
Material-SKH51 |
|||
Tip dia.(mm) | 1.5 |
Length(mm) | 47 |
---|---|---|---|
60° Max. dia.(mm) | 3.5 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,810 (Excluding tax)/¥ 3,091(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/05/03 07:00 Currently) |
||||
Catalog Page | Page 0928 |