Product Detail

URL:

Item# : EA829VK-3

Description : Tap Die Set (MM.NC.NF.NPT)

This product is no longer available. Please refer to replacement item below.

Spec

Dim.-pitch-(NC)4-40, 6-32, 8-32, 10-24, 12-24, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
(NF)10-32, 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20
(Metric)M3-0.5, M4-0.7, M4-0.75, M5-0.8, M5-0.9, M6-1.0, M7-1.0, M8-1.0, M8-1.25, M9-1.0, M9-1.25, M10-1.25, M10-1.5, M11-1.5, M12-1.5, M12-1.75
(NPT)1/8-27, (BSP)1/8-28
Die handle 2 pcs, tap handle 3 pcs
Pitch gauge-Metric (16 pcs), Inch (18 pcs)
Screwdriver
Plastic case dim.-510 x 310 x 60mm
Material- high carbon steel
Additional explanation
Catalog Price (JPY)

¥ 41,600 (Excluding tax)/¥ 45,760(Tax including)

Quantity of stock

Latest stock:0

(2025/08/16 13:22 Currently)

Update
Catalog Page Page 0946

Replacement Items

EA829VX-4
Web catalog image

Documents

Specification