Item# : EA851PA-1
Description : [Rechargeable] Electric Circular Saw
This product is no longer available. Please refer to replacement item below.
Spec
Battery |
14.4V(Lithium Ion 4.2Ah)
|
Recharge Time |
About 54 Minute
|
Rotation Speed |
3600rpm
|
size |
336×160×228(H)mm
|
Brake ,With Led Light
|
Dust-Proof ・Waterproof Performance |
IP56
|
Accessories |
Battery ×2 Pcs ,Charger ,Ironsmith For Chip saw
|
Blade Dia. |
135mm
|
Hole Dia |
20mm
|
Weight |
2.6kg
|
Cutting Depth |
Cutoff The angle :90℃, Depth |
Catalog Price (JPY) |
¥
82,200
(Excluding tax)/¥
90,420(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/14 07:22 Currently)
|
Replacement Items