Product Detail

URL:

Item# : EA860KH-50A

Description : Generator

This product is no longer available. Please refer to replacement item below.

Spec

Generator ・Frequency :50Hz
・Alternating current rated output :2.0kVA
・Alternating current rated voltage :AC100V
・Alternating current rated current :20.0A
・Direct current rated voltage :12V
・Direct current rated current :8.3A
Equipments ・Driving system :Engine direct connection
・Number of alternating current socket :15A×2 pcs
・Alternating overcurrent protection apparatus :Non fuse breaker
・Number of direct current socket :8.3A×1Pc
・Direct overcurrent protection apparatus :Direct current protecter
Engine ・Kinds :Cooling 4 cycle gasoline engine
・Speed adjustment type :Centrifugal mass type
・Cooling system :Forced cooling type
・Ignition type :TCI ignition
・Spark plug :NGK・BPR4ES
・Plug gap:0.7~0.8mm
・Air cleaner type :Half moist type (Urethane foam )
・Total exhaust amount :171ml
・Spent fuel :Lead-free gasoline (Regular gasoline for automobile )
・Lubrication type :Forced splash type
・Use lubrication oil :Cooling 4 cycle gasoline engine oil (SAE10W-30 or 10W-40 aPI classification sE class or more)
・Use lubrication oil capacity :0.6L
・Start type :Recoil type
Type 2 pole revolvong-field type single-Phase alternating current generator
Voltage adjustment type Condenser compensation type
Excitation type Self-compensation type
Power factor 1.0%
Fuel tank capacity 10L
Start type Recoil type
Continuous operating time About 8.8h
Drying weight 41kg
Size 510(W)×415(D)×425(H)mm
Noise 65dB(A)(Average in 7m environment )
NO battery
Cord for recharging EA860KB-1(Separately sold ) is possible to charge direct current equipment such as battery.
Feature ・Brush less :Maintenance such as exchanging carbon brush is unnecessary
・Non fuse breaker :Easy oN/OFF switching of alternating current output
・With bolt meter which indicates voltage display
・With fuel gauge which indicates remaining gasoline amount
・Overcurrent prevention protector :Pushing bottuon and reset circuit after turning breaker on
・Recoil starter :Easy engine start manually.
Additional explanation
Catalog Price (JPY)

¥ 82,600 (Excluding tax)/¥ 90,860(Tax including)

Quantity of stock

Latest stock:0

(2026/11/03 19:05 Currently)

Update
Catalog Page Page 0866

Replacement Items

EA860WB-2
Relational Items
EA860KH-50A Generator
EA860KH-60A Generator
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG