Product Detail

URL:

Item# : EA860KH-60A

Description : Generator

This product is no longer available. Please refer to replacement item below.

Spec

Generator ・Frequency :60Hz
・Alternating Current Rated Output :2.3kVA
・Alternating Current Rated Voltage :AC100V
・Alternating Current Rated Current :23.0A
・Direct Current Rated Voltage :12V
・Direct Current Rated Current :8.3A
Equipment ・Driving System :Engine Direct Connection
・Alternating Current Number Of Socket :15A x 2 Pcs
・Alternating Current Over current Protection Apparatus :Non Fuse Breaker
・Direct Current Number Of Socket :8.3A x 1 Pc
・Direct current household electric current protection device :Direct Current Protector
Engine ・Engine Variety :Cooling 4 Cycle Gasoline Engine
・Speed regulator type :Centrifugal weight type
・Cooling System :Forced air cooling type
・Ignition System :TCI Ignition
・Spark plug :NGK・BPR4ES
・Plug gap:0.7 to 0.8mm
・Air cleaner type:Semi-wet type (Urethane Foam )
・Total Exhaust Amount :171ml
・Spent Fuel :Lead-free gasoline (Regular gasoline for automobile)
・Lubrication System :Forced splash type
・Use Lubrication Oil :Cooling 4 Cycle Gasoline Engine Oil (SAE10W-30 or 10W-40、More than API Classification SE Class)
・Use Lubrication Oil Volume :0.6L
・Start System :Recoil system
Type 2 pole rotating field type single phase alternating current generator
Voltage Adjustment System Condenser compensation system
Excitation system Self-excitation system
Power Factor 1.0%
Fuel Tank Capacity 10L
Start System Recoil Type
Continuous Operating Time About 7.5 Hours
Drying Weight 41kg
Size 510(W) x 415(D) x 425(H)mm
Noise 68dB(A)(The environment 7m Average )
By using the cord for charging --- EA860KB-1 (separately sold), charging to the DC apparatus such as batteries is possible.
Features --- ? Brush less: Maintenance such as replacement of the carbon brush is not required ? Non-fuse breaker: ON/OFF of AC output can be easily switched ? With voltmeter by which voltage indication can be observed at a glance ? With fuel gauge by which residual quantity of gasoline can be observed at a glance ? Over current prevention protector ? Circuit recovery by pressing the button after breaker operation ? Recoil starter: Engine can be started easily by manual operation.
Additional explanation
Catalog Price (JPY)

¥ 82,600 (Excluding tax)/¥ 90,860(Tax including)

Quantity of stock

Latest stock:0

(2026/11/03 19:05 Currently)

Update
Catalog Page Page 0866

Replacement Items

EA860WB-2
Relational Items
EA860KH-50A Generator
EA860KH-60A Generator
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG