Item# : EA864AH-1A
Description : Net Bag Type Insect trap
Spec
| For Indoor Use |
|||
| Insect Capturing System | Net Bag System |
Power Supply | AC100V 50/60Hz |
|---|---|---|---|
| Power Consumption | 56W |
Motor | 26W |
| Lamp Of Catching Insect | 30W Round shape ×1Light |
Efficient Dim. | 60~120㎡ |
| Size | Dia 305×250mm(Insect Capturing Bag Except ) |
Weight | About 2.5kg |
| Installation Way | Chain Hanging Type |
Accessories | Lamp Of Catching Insect Round 30W×1Light Insect Capturing Bag ×2 Sheet 、Hanging Chain 、 Hanging Screws ×1 Pcs Reflective Sheet ×6Sheet |
| Antibacterial specification umbrella / body |
|||
| Screw slide type for easy attachment and removal of the equipment and body | |||
| Breathable compact insect bag | |||
| Silent type motor | |||
| You can predict the occurrence of pest insects so you can reduce the amount of agricultural chemicals to be used. | |||
| It can contribute to the ecology investigation of insects. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 33,000 (Excluding tax)/¥ 36,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/08/30 20:10 Currently) |
||||
| Parts & Accessories | |
|---|---|
| Option | EA864AH-3 : Insect Attracting Lamp |