Item# : EA864BB-16A
Description : Wireless TV Door Phone
Spec
| 【Front door camera cordless handset 】 |
|||
| Feature | ・Battery type possible to install anywhere ・Horizontal angle about 130°Wide angle camera ・LED light at night ・Splash-proof (equivalent to IPX4) for protection from rain*Water intrusion could be caused by unexpectedly strong rains typhoons violent storms etc. - Magnets on camera mounting frame |
||
|---|---|---|---|
| Power supply: AA size alkaline battery x 4 pcs (not included) or 7 VDC supply from main monitor unit |
|||
| Battery life: Approx. 8 months (20 seconds/1 operation 5 operations/day service temperature 21°C) |
|||
| Usable environment conditions | -10℃~50℃、90% or less |
Installation conditions | Exposure type :Applicable to JIS 1Piece switch box (With cover ) |
| Wireless communication system | 1.9GHz DECT Compliance system |
Photography angle | (Horizontal )About 130°、(Vertical )About 90° |
| Night photography way | Visible light LED |
Lowest object's brightness | 2lx |
| Outside size | About 100(W)×34(D)×128(H)mm(Max. amount) |
Weight | About 210g(Except battery ) |
| Waterproof performance | IPX4(Splash-Proof type ) |
||
| 【Portable monitor cordless handset 】 |
|||
| Feature | ・Wireless: Firmly connected by the DECT method Charging type and can be checked indoor Compact size and can be kept in pockets Recorded images can be checked ・Zoom ・Wide |
Power supply | Nickel hydrogen rechargeable battery (DC2.4V/750mA) |
| Usable environment conditions | 0℃~40℃、70% or less |
Wireless communication system | 1.9GHz DECT Compliance system |
| Recharge time | About 15 Hours |
Continuous operating time | (Call )About 3Hours (Waiting )About 100Hours |
| Usable distance | Visible distance about 100m |
Screen display | 2.4inch TFTColor liquid crystal display |
| Outside size | About 57(W)×22(D)×137(H)mm |
Weight | About 120g(Battery pack is included ) |
| 【Charging stand host phone 】 |
|||
| Power supply | With DC5V/AC adapter |
Power consumption | (Waiting )About 1.0W (Charging )About 2.1W |
| Usable environment conditions | 0℃~40℃、70% or less |
Wireless communication system | 1.9GHz DECT Compliance system |
| Outside size | About 85(W)×57(D)×70(H)mm(Max. ) |
Weight | About 70g |
| Accessories | Front panel for camera×1 、 Battery pack 、 Wood screws for wall hanging ×4 、 Anchor for wall hanging×4 、 AC adapter for charging stand host phone (Cord length about 1.8m)、 Instruction manual ×1 、 Installation manual×1 |
||
| Less radio waves interference wireless connection |
|||
| Convenient portable monitor | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 27,000 (Excluding tax)/¥ 29,700(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 23:05 Currently) |
||||
| Catalog Page | Page 2314 | ||||
| Relational Items |
|---|
| EA864BB-50 Wireless Tv Door Phone |
| EA864BB-53 |
| EA864BB-16A Wireless TV Door Phone |