Product Detail

URL:

Item# : EA864BB-50

Description : Wireless Tv Door Phone

Spec

With Automatic Recording Function.You can check the visitor in absence with an image.
Power Supply Monitor Host Phone :AC100V(50/60Hz),
Camera Cordless handset :AA Battery ×4 Pcs (Separately Sold ) or supplied DC7V from monitor Host Phone
Front door camera :Nickel Hydrogen Rechargeable battery (2.4V 750mA)
size Monitor Host Phone :175×26×130(H)mm,
Camera Cordless handset :100×34×128(H)mm,
Front door camera :57×22×137(H)mm
Weight Monitor Host Phone :445g,
Camera Cordless handset :210g,
Front door camera :120g
For Outside indoor
Waterproof Performance IPX4
With Mounting Wood Screw
Radio Wave Coverage Distance 100m(Visible distance)
Description Monitor Host Phone +camera Cordless handset +Front door camera
Additional explanation
Catalog Price (JPY)

¥ 42,600 (Excluding tax)/¥ 46,860(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 23:01 Currently)

Update
Catalog Page Page 2314
Relational Items
EA864BB-50 Wireless Tv Door Phone
EA864BB-53
EA864BB-16A Wireless TV Door Phone
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)