Item# : EA864C-21A
Description : LED Sensor Light (Solar Type)
Spec
Body color | Black |
Power supply | Dedicated solar unit (Battery exchange is not possible ) |
---|---|---|---|
Light source | White LED (Exchange is not possible ) |
Irradiation angle | 85°Circle |
Illumination control moveable range | Downward 45° upper 135° |
Color tempetarure (CCT) | 3700K~4200K |
Rating luminous | 300lm(Equivalent to halogen 20W type ) |
Operation tempetarure | -20~+45℃ (No condensation and freeze ) |
Preservation tempetarure | -25~+60℃ (Please do not store over a year) |
Operating humidity range | 35~85%RH |
Protection structure | IP55(Jet flow -proof type ) |
Battery expectation lifespan | About 15years(Depending on environment ) |
Connection cord | connection with water-proof connecter (PVC ) Illumination unit :About 0.5m Solar unit :About 4.5m(5m in total) |
Size | Illumination unit :245.7×136.2×109.3mm Solar unit :323.9×162.5×109.3mm |
Weight | About 1.3kg (Body :About 0.6kg Solar unit :About 0.7kg) |
Material | Polycarbonate |
Installation area | Outdoor pole (Dia 60.5~Dia 89.1) Prism wall ceiling surface |
Installation height | 1.8~3.0m |
Air speed resistance | 60m/s(JIS C8105-2-3 Compliant ) |
Resistance of damage from salt water | Salt resistance type (Heavy damage from salt water is not covered ) |
LED light operation | ①Detect :100% ②Detect :60% ③Detect :100% flashing ④0%(Charging mode ) |
Lighting time | ①5 seconds ②10 seconds ③20 seconds |
Indicator light operation | Waiting at daytime:Lighting up every 5 seconds Detecting at daytime :High-Speed flashing for 2 seconds Waiting at night:Lighting up every 5 secons d Detecting at ngiht :2 seconds lighting up |
||
《Human body detection sensor 》 |
|||
Adjustment moveable range | Left and right. 45° Downward 30° upper 120° |
Detection area | Horizontal angle 120° 5m |
Detection method | The infrared passive system |
||
《Day and night distinction sensor 》 |
|||
Day and night distinction | 10~400lx(in an open area ) |
Accessories | Detection area masking cover for human body detection sensor ×2 Pole installation busch ×2 Rubber for covering fixed screw ×1 |
Prevents dangerous at night. foot safe solar lighting up. |
|||
Solar panel is possible to install until 50m separately (Extension cord is not supplied. ) ※Solar panel should be installed where is possible to get sunlight enough from 9am to 4pm (Please do not keep it in the shade) |
|||
Buckle (Width 10mm) (Separately sold ) installation is possible 。 ※4 pcs are needed to install a pole. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,200 (Excluding tax)/¥ 32,120(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/10 05:59 Currently) |
Replacement Items
![]() |
|
![]() |
|