Product Detail

URL:

Item# : EA864CA-18

Description : Rain-proof Beam Bulb Sensor Light

This product is no longer available. Please refer to replacement item below.

Spec

Rain-proof construction
Ceiling or wall surface mounting type
For indoor and outdoor use
Power supply-100VAC
Lighting time-Approx. 2 seconds to 5 minutes
With day-light detection switch
Dim.-121 x 256 x 175.1mm
Detection method-Passive infrared type
3D detection (12m max.)
Light source-40 to 150 W beam bulb (EA758XX-40A to -120HD page 661)
With 100 W bulb is installed on the body.
Additional explanation
Catalog Price (JPY)

¥ 21,900 (Excluding tax)/¥ 24,090(Tax including)

Quantity of stock

Latest stock:0

(2026/10/17 15:18 Currently)

Update

Replacement Items

EA864CA-18A
Main image

Documents

Catalog
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)